Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

UCP210 https://www.bdiexpress.com/medias/INDTIMPBXXXX-UCP-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUzNzd8aW1hZ2UvanBlZ3xhREZoTDJoa05DODVOVGt3TWpRNE56TTBOelV3TG1wd1p3fGNmMmU5YzY4NjYyM2JkODE5ZTAwOGQzMDAzZjk2YmQ4ODlkNTg5YjE0YjA2ZmMzYzc2MDhlZjQ0M2U3ZTdkYzg
20070683 Pillow Block Bearings 

TIMKEN TIMKEN

UCP210

Description

UCP210 PILLOW BLK BRG UNIT ; 50MM BORE CAST IRON HSG

Pillow Block Bearing; 2 Bolt Pillow Block; 50MM Bore; 57.2MM Base to Center Height; Set Screw Mount; Ball Bearing; 149MM Minimum Bolt Spacing; 168MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion

Part #

UCP210

BDI #
20070683

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price Request A Price BDIExpress
QTY

Inventory

Total: 2

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
2.898
EAN
0087796072435
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
16 Millimeter
Relubricatable
Yes
Insert Part Number
UC210
Seals
Nitrile Rubber Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Single Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Weight / LBS
6.02
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 50MM Bore; 57.2MM Base to Center Height; Set Screw Mount; Ball Bearing; 149MM Minimum Bolt Spacing; 168MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Bolt Spacing Maximum
6.614 Inch | 168Millimeter
Base to Center Height
2.25 Inch | 57.2 Millimeter
Length Thru Bore
2.031 Inch | 51.6 Millimeter
Nominal Bolt Center to Center
6.3 Inch | 160 Millimeter
Bolt Spacing Minimum
5.866 Inch | 149Millimeter
Bore
1.969 Inch | 50 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh