

NSK
NSK
UCP212-39
NSK NSK
Description
UCP212-39 PILLOW BLOCK BEARING UNIT ; 2-BOLT BASE 2.4375" ID ROUND BORE CI ND
Pillow Block Bearing; 2 Bolt Pillow Block; 2-4/9" Bore; Ball Bearing; Cast Iron; Non-Expansion; Normal Duty
Part #
UCP212-39
BDI #
24666083
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/UCP212-39/p/24666083
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
4.81
EAN
0029176004766
Product Group - BDI
M06110
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.nsk.com
Weight / LBS
10.60423
Product Detail
Pillow Block Bearing
Product Specification
2 Bolt Pillow Block; 2-4/9" Bore; Ball Bearing; Cast Iron; Non-Expansion; Normal Duty
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 2-4/9" Bore; Ball Bearing; Cast Iron; Non-Expansion; Normal Duty