![UCP212D1](/medias/INDNTNPBXXXX-UCP-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY3MTN8aW1hZ2UvanBlZ3xhR00xTDJoa09TOHhNRFV4TXpjM01qUTNPRFE1TkM5SlRrUk9WRTVRUWxoWVdGaGZWVU5RWHpKQ1RGUmZNekF3ZURNd01DNXFjR2N8MDgzOTVlYjEyOGMyMWM3MjBkYmUyMzE2MmI5YWE2NjZkMzE0MzFhZWMwZWI2NDAwZjA4MTVlODVkZThmNjc5ZQ)
![UCP212D1](/medias/INDNTNPBXXXX-UCP-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY3MTN8aW1hZ2UvanBlZ3xhR00xTDJoa09TOHhNRFV4TXpjM01qUTNPRFE1TkM5SlRrUk9WRTVRUWxoWVdGaGZWVU5RWHpKQ1RGUmZNekF3ZURNd01DNXFjR2N8MDgzOTVlYjEyOGMyMWM3MjBkYmUyMzE2MmI5YWE2NjZkMzE0MzFhZWMwZWI2NDAwZjA4MTVlODVkZThmNjc5ZQ)
NTN
NTN
UCP212D1
NTN NTN
Description
UCP212D1 PILLOW BLOCK BEARING ; 60MM BORE 70MM BASE-CTR HGT
Pillow Block Bearing; 2 Bolt Pillow Block; 60MM Bore; 70MM Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Part #
UCP212D1
BDI #
1234124
Details
233.56
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/UCP212D1/p/1234124
Your Price
$ 233.56 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
4.654
EAN
4547359001624
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
16 Millimeter
Relubricatable
Yes
Insert Part Number
UC212D1
Seals
Single Lip Contact Land Riding Rubber
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Single Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.ntnglobal.com
Manufacturer Item Number
UCP212D1
Weight / LBS
10.362
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 60MM Bore; 70MM Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Base to Center Height
2.756 Inch | 70 Millimeter
Nominal Bolt Center to Center
7.4 Inch | 188 Millimeter
Length Thru Bore
2.563 Inch | 65.1 Millimeter
Actual Bolt Center to Center
7.2 Inch | 184Millimeter
Bore
2.362 Inch | 60 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh