AMI BEARINGS
AMI BEARINGS
UCP217NP
AMI BEARINGS AMI BEARINGS
Description
UCP217NP PILLOW BLOCK BEARING ; 85MM ID
Pillow Block Bearing; 2 Bolt Pillow Block; 85MM Bore; 95MM Base to Center Height; Set Screw Mount; Ball Bearing; 236MM Minimum Bolt Spacing; 260MM Maximum Bolt Spacing; Relubricatable; Nickel Coated Cast Iron; Non-Expansion
Part #
UCP217NP
BDI #
114981
Details
591.94
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/UCP217NP/p/114981
Your Price
$ 591.94 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
11.512
EAN
0808250417773
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Nickel Coated Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
20 Millimeter
Relubricatable
Yes
Insert Part Number
UC217
Seals
Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Single Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.amibearings.com
Weight / LBS
27.2
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 85MM Bore; 95MM Base to Center Height; Set Screw Mount; Ball Bearing; 236MM Minimum Bolt Spacing; 260MM Maximum Bolt Spacing; Relubricatable; Nickel Coated Cast Iron; Non-Expansion
Base to Center Height
3.75 Inch | 95 Millimeter
Length Thru Bore
3.374 Inch | 85.7 Millimeter
Bolt Spacing Maximum
10.236 Inch | 260Millimeter
Bolt Spacing Minimum
9.291 Inch | 236Millimeter
Bore
3.346 Inch | 85 Millimeter
Nominal Bolt Center to Center
9.7 Inch | 246.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh