https://www.bdiexpress.com/medias/INDASIPBXXXX-UCP-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE2MjJ8aW1hZ2UvanBlZ3xhR05rTDJnME1TOHhNREk1TXpRM09UZ3dNRGcyTWk5SlRrUkJVMGxRUWxoWVdGaGZWVU5RWHpKQ1RGUmZNekF3ZURNd01DNXFjR2N8ZjhiZjkxM2UyZjM4ZDVmMjAyZjM4NGI0ZWRkYTVjNTAzZDM2YTRjZjE5NzJjMTgzN2RlNDc0ZTg3MTI3MTY4MQ
AMI BEARINGS
AMI BEARINGS
UCP315-48
AMI BEARINGS AMI BEARINGS
Description
UCP315-48 PILLOW BLOCK BEARING ; 3" ID
Pillow Block Bearing; 2 Bolt Pillow Block; 3" Bore; 3-15/16" Base to Center Height; Set Screw Mount; Ball Bearing; 10-11/16" Minimum Bolt Spacing; 12-1/16" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
UCP315-48
BDI #
115180
Details
745.38
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/UCP315-48/p/115180
Your Price
$ 745.38 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
13.88
EAN
0808250273089
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
7/8 Inch
Relubricatable
Yes
Insert Part Number
UC315-48
Seals
Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row | Heavy Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.amibearings.com
Manufacturer Item Number
UCP315-48
Weight / LBS
29.97
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 3" Bore; 3-15/16" Base to Center Height; Set Screw Mount; Ball Bearing; 10-11/16" Minimum Bolt Spacing; 12-1/16" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Base to Center Height
3.938 Inch | 100.025 Millimeter
Bolt Spacing Maximum
12.063 Inch | 306.4Millimeter
Nominal Bolt Center to Center
11.4 Inch | 289.6 Millimeter
Bolt Spacing Minimum
10.688 Inch | 271.475Millimeter
Length Thru Bore
3.228 Inch | 82 Millimeter
Bore
3 Inch | 76.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh