https://www.bdiexpress.com/medias/INDASIPBXXXX-UCP-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE2MjJ8aW1hZ2UvanBlZ3xhR05rTDJnME1TOHhNREk1TXpRM09UZ3dNRGcyTWk5SlRrUkJVMGxRUWxoWVdGaGZWVU5RWHpKQ1RGUmZNekF3ZURNd01DNXFjR2N8ZjhiZjkxM2UyZjM4ZDVmMjAyZjM4NGI0ZWRkYTVjNTAzZDM2YTRjZjE5NzJjMTgzN2RlNDc0ZTg3MTI3MTY4MQ
AMI BEARINGS
AMI BEARINGS
UCP316
AMI BEARINGS AMI BEARINGS
Description
UCP316 PILLOW BLOCK BEARING ; 80MM ID
Pillow Block Bearing; 2 Bolt Pillow Block; 80MM Bore; 106MM Base to Center Height; Set Screw Mount; Ball Bearing; 281MM Minimum Bolt Spacing; 316MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
UCP316
BDI #
115181
Details
847.2
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/UCP316/p/115181
Your Price
$ 847.20 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
17.055
EAN
0808250274192
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
22 Millimeter
Relubricatable
Yes
Insert Part Number
UC316
Seals
Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Single Row | Heavy Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.amibearings.com
Manufacturer Item Number
UCP316
Weight / LBS
36.6
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 80MM Bore; 106MM Base to Center Height; Set Screw Mount; Ball Bearing; 281MM Minimum Bolt Spacing; 316MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Base to Center Height
4.172 Inch | 106 Millimeter
Bolt Spacing Maximum
12.441 Inch | 316Millimeter
Bore
3.15 Inch | 80 Millimeter
Nominal Bolt Center to Center
11.8 Inch | 299.7 Millimeter
Length Thru Bore
3.386 Inch | 86 Millimeter
Bolt Spacing Minimum
11.063 Inch | 281Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh