![UCP328](/medias/INDASIPBXXXX-UCP-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE2MjJ8aW1hZ2UvanBlZ3xhR05rTDJnME1TOHhNREk1TXpRM09UZ3dNRGcyTWk5SlRrUkJVMGxRUWxoWVdGaGZWVU5RWHpKQ1RGUmZNekF3ZURNd01DNXFjR2N8ZjhiZjkxM2UyZjM4ZDVmMjAyZjM4NGI0ZWRkYTVjNTAzZDM2YTRjZjE5NzJjMTgzN2RlNDc0ZTg3MTI3MTY4MQ)
![UCP328](/medias/INDASIPBXXXX-UCP-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE2MjJ8aW1hZ2UvanBlZ3xhR05rTDJnME1TOHhNREk1TXpRM09UZ3dNRGcyTWk5SlRrUkJVMGxRUWxoWVdGaGZWVU5RWHpKQ1RGUmZNekF3ZURNd01DNXFjR2N8ZjhiZjkxM2UyZjM4ZDVmMjAyZjM4NGI0ZWRkYTVjNTAzZDM2YTRjZjE5NzJjMTgzN2RlNDc0ZTg3MTI3MTY4MQ)
AMI BEARINGS
AMI BEARINGS
UCP328
AMI BEARINGS AMI BEARINGS
Description
UCP328 PILLOW BLOCK BEARING ; 140MM ID
Pillow Block Bearing; 2 Bolt Pillow Block; 140MM Bore; 200MM Base to Center Height; Set Screw Mount; Ball Bearing; 478MM Minimum Bolt Spacing; 522MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
UCP328
BDI #
115198
Details
3886.32
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/UCP328/p/115198
Your Price
$ 3,886.32 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
91.898
EAN
0808250279630
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
33 Millimeter
Relubricatable
Yes
Insert Part Number
UC328
Seals
Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Single Row | Heavy Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.amibearings.com
Manufacturer Item Number
UCP328
Weight / LBS
199
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 140MM Bore; 200MM Base to Center Height; Set Screw Mount; Ball Bearing; 478MM Minimum Bolt Spacing; 522MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Nominal Bolt Center to Center
19.7 Inch | 500.4 Millimeter
Bolt Spacing Minimum
18.819 Inch | 478Millimeter
Length Thru Bore
5.709 Inch | 145 Millimeter
Bolt Spacing Maximum
20.551 Inch | 522Millimeter
Bore
5.512 Inch | 140 Millimeter
Base to Center Height
7.875 Inch | 200 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh