![UCPA204-J7](/medias/INDXXXPBXXXX-UCPA-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYzOTh8aW1hZ2UvanBlZ3xhREk1TDJnM01DODVPREExTlRnMk5EazNOVFkyTDBsT1JGaFlXRkJDV0ZoWVdGOVZRMUJCWHpKQ1RGUmZNekF3ZURNd01DNXFjR2N8MDQ5YTllNzNmMjcwOTlkYjc3ZjU0OGI5MDU1ZTdiZWNmNjFiNWUwYTVlMzcwZWRiODI1ZDM2NjNiMDcxZDJkZg)
![UCPA204-J7](/medias/INDXXXPBXXXX-UCPA-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYzOTh8aW1hZ2UvanBlZ3xhREk1TDJnM01DODVPREExTlRnMk5EazNOVFkyTDBsT1JGaFlXRkJDV0ZoWVdGOVZRMUJCWHpKQ1RGUmZNekF3ZURNd01DNXFjR2N8MDQ5YTllNzNmMjcwOTlkYjc3ZjU0OGI5MDU1ZTdiZWNmNjFiNWUwYTVlMzcwZWRiODI1ZDM2NjNiMDcxZDJkZg)
FAG
FAG
UCPA204-J7
FAG FAG
Description
UCPA204-J7
Pillow Block Bearing; 2 Bolt Tap Base Pillow Block; 20MM Bore; 30.2MM Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Part #
082163723-0000
BDI #
20516890
Details
53.18
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/UCPA204-J7/p/20516890
Your Price
$ 53.18 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0.477
EAN
4047643337519
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Tap Base Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
10 Millimeter
Relubricatable
Yes
Insert Part Number
UC204
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Single Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
1.34482
Long Description
Pillow Block Bearing; 2 Bolt Tap Base Pillow Block; 20MM Bore; 30.2MM Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Actual Bolt Center to Center
2 Inch | 52Millimeter
Base to Center Height
1.188 Inch | 30.2 Millimeter
Length Thru Bore
1.22 Inch | 31 Millimeter
Bore
0.787 Inch | 20 Millimeter
Nominal Bolt Center to Center
2 Inch | 50.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh