https://www.bdiexpress.com/medias/INDASIPBXXXX-UCPA-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8OTEzOXxpbWFnZS9qcGVnfGFEazFMMmhsWVM4eE1EYzNNREUwTWpBek5UazVPQzlKVGtSQlUwbFFRbGhZV0ZoZlZVTlFRVjh5UWt4VVh6TXdNSGd6TURBdWFuQm58MzViYWIyZjRhNWYzOGJiOGNhOWQ0Y2VjZGYwYmNiYzVhYmFiMjRhNTBlMzQ3Y2M4Y2UyMDY3MDZjYTAyMTk5ZA
AMI BEARINGS
AMI BEARINGS
UCPA205-16
AMI BEARINGS AMI BEARINGS
Description
UCPA205-16 TAPPED PILLOW BLOCK BEARING ; 1" ID
Pillow Block Bearing; 2 Bolt Tap Base Pillow Block; 1" Bore; 1-7/16" Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Part #
UCPA205-16
BDI #
115219
Details
45.34
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/UCPA205-16/p/115219
Your Price
$ 45.34 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0.694
EAN
0808250328888
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Tap Base Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
10 Millimeter
Relubricatable
Yes
Insert Part Number
UC205-16
Seals
Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.amibearings.com
Weight / LBS
1.4
Long Description
Pillow Block Bearing; 2 Bolt Tap Base Pillow Block; 1" Bore; 1-7/16" Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Length Thru Bore
1.339 Inch | 34 Millimeter
Nominal Bolt Center to Center
2 Inch | 50.8 Millimeter
Base to Center Height
1.438 Inch | 36.5 Millimeter
Bore
1 Inch | 25.4 Millimeter
Actual Bolt Center to Center
2.2 Inch | 55.9Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh