SYSTEM PLAST
SYSTEM PLAST
UCPA206-19-SS-OEC
SYSTEM PLAST SYSTEM PLAST
Description
UCPA206-19-SS-OEC PILLOW BLOCK BALL BRG ; NON-RETURNABLE POLYAMIDE SS
Pillow Block Bearing; 2 Bolt Tap Base Pillow Block; 1-3/16" Bore; 1-11/16" Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Polymer; Non-Expansion
Part #
78206BR/SS-U
BDI #
23998104
Details
434.52
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/UCPA206-19-SS-OEC/p/23998104
Your Price
$ 434.52 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0.522
EAN
0726166450809
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Tap Base Pillow Block
Rolling Element
Ball Bearing
Housing Material
Polymer
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
UCSS206-19
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row | Stainless Steel Insert | Black Housing | Open End Cover | Back Spring Seal
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
78206BR/SS
Weight / LBS
1.15
Long Description
Pillow Block Bearing; 2 Bolt Tap Base Pillow Block; 1-3/16" Bore; 1-11/16" Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Polymer; Non-Expansion
Nominal Bolt Center to Center
2.6 Inch | 66 Millimeter
Length Thru Bore
1.219 Inch | 30.96 Millimeter
Bore
1.188 Inch | 30.175 Millimeter
Base to Center Height
1.688 Inch | 42.9 Millimeter
Actual Bolt Center to Center
3 Inch | 76.2Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh