https://www.bdiexpress.com/medias/INDASIPBXXXX-UCPA-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8OTEzOXxpbWFnZS9qcGVnfGFEazFMMmhsWVM4eE1EYzNNREUwTWpBek5UazVPQzlKVGtSQlUwbFFRbGhZV0ZoZlZVTlFRVjh5UWt4VVh6TXdNSGd6TURBdWFuQm58MzViYWIyZjRhNWYzOGJiOGNhOWQ0Y2VjZGYwYmNiYzVhYmFiMjRhNTBlMzQ3Y2M4Y2UyMDY3MDZjYTAyMTk5ZA
AMI BEARINGS
AMI BEARINGS
UCPA209
AMI BEARINGS AMI BEARINGS
Description
UCPA209 TAPPED PILLOW BLOCK BEARING ; 45MM ID
Pillow Block Bearing; 2 Bolt Tap Base Pillow Block; 45MM Bore; 54MM Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Part #
UCPA209
BDI #
115233
Details
93.96
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/UCPA209/p/115233
Your Price
$ 93.96 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
2.159
EAN
0808250128587
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Tap Base Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
14 Millimeter
Relubricatable
Yes
Insert Part Number
UC209
Seals
Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Single Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.amibearings.com
Manufacturer Item Number
UCPA209
Weight / LBS
4.91
Long Description
Pillow Block Bearing; 2 Bolt Tap Base Pillow Block; 45MM Bore; 54MM Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Nominal Bolt Center to Center
3.8 Inch | 96.5 Millimeter
Base to Center Height
2.125 Inch | 54 Millimeter
Actual Bolt Center to Center
3.5 Inch | 90Millimeter
Length Thru Bore
1.937 Inch | 49.2 Millimeter
Bore
1.772 Inch | 45 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh