https://www.bdiexpress.com/medias/INDXXXXXXXXX-17245111-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMzMzN8aW1hZ2UvanBlZ3xhR1ZpTDJoa05DODVPRFl4TVRVM056Z3hOVE0wTDBsT1JGaFlXRmhZV0ZoWVdGOHhOekkwTlRFeE1WOHpNREI0TXpBd0xtcHdad3xlMDM3ZTkxYzA3NTkxYTA2ZGJmZDIxZjFiN2RmNjA4ZTQyNTIwNGFhMGYyMGFmNGYzODc4OWZlNGVkZWUyZmM5
https://www.bdiexpress.com/medias/INDXXXXXXXXX-17245111-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMzMzN8aW1hZ2UvanBlZ3xhR1ZpTDJoa05DODVPRFl4TVRVM056Z3hOVE0wTDBsT1JGaFlXRmhZV0ZoWVdGOHhOekkwTlRFeE1WOHpNREI0TXpBd0xtcHdad3xlMDM3ZTkxYzA3NTkxYTA2ZGJmZDIxZjFiN2RmNjA4ZTQyNTIwNGFhMGYyMGFmNGYzODc4OWZlNGVkZWUyZmM5
KML BEARING
KML BEARING
UCPE205-14
KML BEARING KML BEARING
Description
UCPE205 14 ; SETSCREW LOCKING INSERT
Pillow Block Bearing; 2 Bolt Pillow Block; 7/8" Bore; 1-7/16" Base To Centre Height; Set Screw Mount; Ball Bearing; Relubricatable; Ductile Iron; Single Lip Contact Land Riding Rubber; Non-Expansion
Part #
UCPE205-14
BDI #
17245115
Details
196.0
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/UCPE205-14/p/17245115
Your Price
$ 196.00 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0
Product Group - BDI
M06110
Noun
Bearing
Keyword String
Pillow Block
Product Specification
Pillow Block Bearing; 2 Bolt Pillow Block; 7/8" Bore; 1-7/16" Base To Centre Height; Set Screw Mount; Ball Bearing; Relubricatable; Ductile Iron; Single Lip Contact Land Riding Rubber; Non-Expansion
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 7/8" Bore; 1-7/16" Base To Centre Height; Set Screw Mount; Ball Bearing; Relubricatable; Ductile Iron; Single Lip Contact Land Riding Rubber; Non-Expansion
