https://www.bdiexpress.com/medias/INDKMLPBXXXX-UCPE-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA2Nzd8aW1hZ2UvanBlZ3xhR1k0TDJnM09TODVPREExTlRnMk56VTVOekV3TDBsT1JFdE5URkJDV0ZoWVdGOVZRMUJGWHpKQ1RGUmZNekF3ZURNd01DNXFjR2N8YzY0MDQ1MmI0NmFiODA2YzZiYTU5ZTg3OGQxYTYxOTIwMTg2ZTBjMjU0NjQxZjE1YjkzYTBkODU1NzNlZDY3ZQ
https://www.bdiexpress.com/medias/INDKMLPBXXXX-UCPE-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA2Nzd8aW1hZ2UvanBlZ3xhR1k0TDJnM09TODVPREExTlRnMk56VTVOekV3TDBsT1JFdE5URkJDV0ZoWVdGOVZRMUJGWHpKQ1RGUmZNekF3ZURNd01DNXFjR2N8YzY0MDQ1MmI0NmFiODA2YzZiYTU5ZTg3OGQxYTYxOTIwMTg2ZTBjMjU0NjQxZjE1YjkzYTBkODU1NzNlZDY3ZQ
KML BEARING
KML BEARING
UCPE206-18
KML BEARING KML BEARING
Description
UCPE206 18 ; SETSCREW LOCKING INSERT
Pillow Block Bearing; 2 Bolt Pillow Block; 1-1/8" Bore; 1-11/16" Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Ductile Iron; Non-Expansion
Part #
UCPE206-18
BDI #
17245122
Details
302.6
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/UCPE206-18/p/17245122
Your Price
$ 302.60 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
1.59
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Ductile Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Insert Part Number
UC206-18G2
Seals
Single Lip Contact Land Riding Rubber
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row | Light Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Weight / LBS
3.5
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 1-1/8" Bore; 1-11/16" Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Ductile Iron; Non-Expansion
Nominal Bolt Center to Center
4.7 Inch | 119.4 Millimeter
Bore
1.125 Inch | 28.575 Millimeter
Base to Center Height
1.688 Inch | 42.9 Millimeter
Length Thru Bore
1.5 Inch | 38.1 Millimeter
Actual Bolt Center to Center
4.8 Inch | 121.9Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

