https://www.bdiexpress.com/medias/INDXXXXXXXXX-17245146-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM1MTF8aW1hZ2UvanBlZ3xhRFEwTDJoa01pODVPRFl4TVRVM09ERTBNekF5TDBsT1JGaFlXRmhZV0ZoWVdGOHhOekkwTlRFME5sOHpNREI0TXpBd0xtcHdad3xiZTc4NjM3MTAxOTVjNjY5NmM1YWQyNTA4ZTA5NDY2ZTQ2MDZhYmQxOGQ1MmI3ZDQwOTExMjI5YzY2MGY2MzY4
https://www.bdiexpress.com/medias/INDXXXXXXXXX-17245146-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM1MTF8aW1hZ2UvanBlZ3xhRFEwTDJoa01pODVPRFl4TVRVM09ERTBNekF5TDBsT1JGaFlXRmhZV0ZoWVdGOHhOekkwTlRFME5sOHpNREI0TXpBd0xtcHdad3xiZTc4NjM3MTAxOTVjNjY5NmM1YWQyNTA4ZTA5NDY2ZTQ2MDZhYmQxOGQ1MmI3ZDQwOTExMjI5YzY2MGY2MzY4
KML BEARING
KML BEARING
UCPE211-32
KML BEARING KML BEARING
Description
UCPE211 32 ; SETSCREW LOCKING INSERT
Pillow Block Bearing; 2 Bolt Pillow Block; 2" Bore; 2-1/2" Base To Centre Height; Set Screw Mount; Ball Bearing; Relubricatable; Ductile Iron; Single Lip Contact Land Riding Rubber; Non-Expansion
Part #
UCPE211-32
BDI #
17245148
Details
709.6
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/UCPE211-32/p/17245148
Your Price
$ 709.60 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0
Product Group - BDI
M06110
Noun
Bearing
Keyword String
Pillow Block
Product Specification
Pillow Block Bearing; 2 Bolt Pillow Block; 2" Bore; 2-1/2" Base To Centre Height; Set Screw Mount; Ball Bearing; Relubricatable; Ductile Iron; Single Lip Contact Land Riding Rubber; Non-Expansion
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 2" Bore; 2-1/2" Base To Centre Height; Set Screw Mount; Ball Bearing; Relubricatable; Ductile Iron; Single Lip Contact Land Riding Rubber; Non-Expansion

