IPTCI
IPTCI
UCPL 209 27
IPTCI IPTCI
Description
UCPL209-27 PILLOW BLOCK BEARING ; 2 BOLT 1-11/16IN BORE BALL BEARING
Pillow Block Bearing; 2 Bolt Pillow Block; 1-11/16" Bore; 2.06" Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Part #
2101046522
BDI #
520989
Details
119.29
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/UCPL-209-27/p/520989
Your Price
$ 119.29 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
2.585
EAN
0080067575078
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Insert Part Number
UC209-27
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row | Low Base
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://iptci.com
Manufacturer Item Number
UCPL 209 27
Weight / LBS
5.7
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 1-11/16" Bore; 2.06" Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Actual Bolt Center to Center
5.8 Inch | 147.3Millimeter
Bore
1.688 Inch | 42.875 Millimeter
Base to Center Height
2.06 Inch | 52.4 Millimeter
Length Thru Bore
1.937 Inch | 49.2 Millimeter
Nominal Bolt Center to Center
5.8 Inch | 147.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh