https://www.bdiexpress.com/medias/INDASIPBXXXX-UCPU-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NTM1M3xpbWFnZS9qcGVnfGFHTTFMMmcwTkM4eE1EYzJPRGt3TXpnNU56RXhPQzlKVGtSQlUwbFFRbGhZV0ZoZlZVTlFWVjh5UWt4VVh6TXdNSGd6TURBdWFuQm58ODRjZTUwOTAyOTAwZWUzN2M0ZmY5OWE3ZDg5MjUzMDYwOTJiMzU3MjM3MmM1ZmJhYTU1YTA2ODI1OTJlOTg2NA
https://www.bdiexpress.com/medias/INDASIPBXXXX-UCPU-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NTM1M3xpbWFnZS9qcGVnfGFHTTFMMmcwTkM4eE1EYzJPRGt3TXpnNU56RXhPQzlKVGtSQlUwbFFRbGhZV0ZoZlZVTlFWVjh5UWt4VVh6TXdNSGd6TURBdWFuQm58ODRjZTUwOTAyOTAwZWUzN2M0ZmY5OWE3ZDg5MjUzMDYwOTJiMzU3MjM3MmM1ZmJhYTU1YTA2ODI1OTJlOTg2NA
AMI BEARINGS
AMI BEARINGS
UCPU316-51
AMI BEARINGS AMI BEARINGS
Description
UCPU316-51 PILLOW BLOCK BEARING ; 3-3/16" ID
Pillow Block Bearing; 2 Bolt Pillow Block; 3-3/16" Bore; 4-9/16" Base to Center Height; Set Screw Mount; Ball Bearing; 11-1/2" Minimum Bolt Spacing; 13" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
UCPU316-51
BDI #
116176
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/UCPU316-51/p/116176
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
19.388
EAN
0808250329618
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1 Inch
Relubricatable
Yes
Insert Part Number
UC316-51
Seals
Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row | Heavy Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.amibearings.com
Weight / LBS
42.8
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 3-3/16" Bore; 4-9/16" Base to Center Height; Set Screw Mount; Ball Bearing; 11-1/2" Minimum Bolt Spacing; 13" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Nominal Bolt Center to Center
12.4 Inch | 315 Millimeter
Base to Center Height
4.563 Inch | 115.9 Millimeter
Bore
3.188 Inch | 80.975 Millimeter
Length Thru Bore
3.386 Inch | 86 Millimeter
Bolt Spacing Minimum
11.5 Inch | 292.1Millimeter
Bolt Spacing Maximum
13 Inch | 330.2Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

