https://www.bdiexpress.com/medias/INDNTNPBXXXX-UCPX-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU1NjZ8aW1hZ2UvanBlZ3xhRGswTDJnM1pTOHhNRE0wTnpJeE56QTVNall6T0M5SlRrUk9WRTVRUWxoWVdGaGZWVU5RV0Y4eVFreFVYek13TUhnek1EQXVhbkJufGZmZTU4MTUxMmQ2ZTI3MTRhNzY1YjAyMjRiMjhkNGVjZDEzMjAzMTk4ODc0N2IzMzliZDE4YWU5NjQwZTE1ZTg
NTN
NTN
UCPX20-315D1
NTN NTN
Description
UCPX20-315D1 PILLOW BLOCK BEARING ; 3-15/16" BORE 5" BASE-CTR HGT
Pillow Block Bearing; 2 Bolt Pillow Block; 3-15/16" Bore; 5" Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Part #
UCPX20-315D1
BDI #
1234724
Details
2094.46
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/UCPX20-315D1/p/1234724
Your Price
$ 2,094.46 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
24.987
EAN
4547359502978
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1 Inch
Relubricatable
Yes
Insert Part Number
UCX20-315D1
Seals
Single Lip Contact Land Riding Rubber
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.ntnglobal.com
Manufacturer Item Number
UCPX20-315D1
Weight / LBS
66
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 3-15/16" Bore; 5" Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Base to Center Height
5 Inch | 127 Millimeter
Length Thru Bore
4.626 Inch | 117.5 Millimeter
Actual Bolt Center to Center
13.3 Inch | 337.8Millimeter
Bore
3.938 Inch | 100.025 Millimeter
Nominal Bolt Center to Center
13.3 Inch | 337.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh