AMI BEARINGS
AMI BEARINGS
UCTB205-16NP
AMI BEARINGS AMI BEARINGS
Description
UCTB205-16NP TAP BASE PILLOW BLK BRG ; 1" ID
Pillow Block Bearing; 2 Bolt Tap Base Pillow Block; 1" Bore; 1-7/16" Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Nickel Coated Cast Iron; Non-Expansion
Part #
UCTB205-16NP
BDI #
117411
Details
77.34
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/UCTB205-16NP/p/117411
Your Price
$ 77.34 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0.626
EAN
0808250331277
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Tap Base Pillow Block
Rolling Element
Ball Bearing
Housing Material
Nickel Coated Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/8 Inch
Relubricatable
Yes
Insert Part Number
UC205-16
Seals
Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.amibearings.com
Weight / LBS
1.79
Long Description
Pillow Block Bearing; 2 Bolt Tap Base Pillow Block; 1" Bore; 1-7/16" Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Nickel Coated Cast Iron; Non-Expansion
Length Thru Bore
1.339 Inch | 34 Millimeter
Base to Center Height
1.438 Inch | 36.5 Millimeter
Nominal Bolt Center to Center
2 Inch | 50.8 Millimeter
Bore
1 Inch | 25.4 Millimeter
Actual Bolt Center to Center
2 Inch | 50.8Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh