 https://www.bdiexpress.com/medias/INDNSKPBXXXX-UELHP-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8Njc3MnxpbWFnZS9qcGVnfGFHVmpMMmczTmk4eE1EYzJOamMzTVRrM09ESTNNQzlKVGtST1UwdFFRbGhZV0ZoZlZVVk1TRkJmTWtKTVZGOHpNREI0TXpBd0xtcHdad3xiMjUwMDUxYmViNDlhOTk0OTNhZTQ1NmEyZTg4ZDZkNTkxYWQwZDAzNWU2MjI3YzJhZmM2OGM1ZjI5NTAxMWJl
                https://www.bdiexpress.com/medias/INDNSKPBXXXX-UELHP-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8Njc3MnxpbWFnZS9qcGVnfGFHVmpMMmczTmk4eE1EYzJOamMzTVRrM09ESTNNQzlKVGtST1UwdFFRbGhZV0ZoZlZVVk1TRkJmTWtKTVZGOHpNREI0TXpBd0xtcHdad3xiMjUwMDUxYmViNDlhOTk0OTNhZTQ1NmEyZTg4ZDZkNTkxYWQwZDAzNWU2MjI3YzJhZmM2OGM1ZjI5NTAxMWJl
                 https://www.bdiexpress.com/medias/INDNSKPBXXXX-UELHP-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8Njc3MnxpbWFnZS9qcGVnfGFHVmpMMmczTmk4eE1EYzJOamMzTVRrM09ESTNNQzlKVGtST1UwdFFRbGhZV0ZoZlZVVk1TRkJmTWtKTVZGOHpNREI0TXpBd0xtcHdad3xiMjUwMDUxYmViNDlhOTk0OTNhZTQ1NmEyZTg4ZDZkNTkxYWQwZDAzNWU2MjI3YzJhZmM2OGM1ZjI5NTAxMWJl
                https://www.bdiexpress.com/medias/INDNSKPBXXXX-UELHP-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8Njc3MnxpbWFnZS9qcGVnfGFHVmpMMmczTmk4eE1EYzJOamMzTVRrM09ESTNNQzlKVGtST1UwdFFRbGhZV0ZoZlZVVk1TRkJmTWtKTVZGOHpNREI0TXpBd0xtcHdad3xiMjUwMDUxYmViNDlhOTk0OTNhZTQ1NmEyZTg4ZDZkNTkxYWQwZDAzNWU2MjI3YzJhZmM2OGM1ZjI5NTAxMWJl
                
					
						
									NSK
								NSK
							
						
					UELHP205-100D1
				 
				NSK NSK
Description
						
                            
								UELHP205-100D1 PILLOW BLOCK MOUNTED UNIT
Pillow Block Bearing; 2 Bolt Pillow Block; 1" Bore; 3.15" Base to Center Height; Eccentric Collar Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
                         	Part #
	                    
	                      	UELHP205-100D1
							BDI #
						
	                      	17761766
							
						
Details
                    
                        103.99
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						https://schema.org/LimitedAvailability
                        https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/UELHP205-100D1/p/17761766
						
		
		
		
				Your Price
				
						
							$ 103.99 / each
					
				
		
	
                            BDIExpress
                        
					
					
					
				
				| 
 | |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				31171511
					Weight / Kilogram
				1.3
					EAN
				0029176666421
					Product Group - BDI
				M06110
					Number of Mounting Holes
				
					2
			Mounting Method
				
					Eccentric Collar
			Housing Style
				
					2 Bolt Pillow Block
			Rolling Element
				
					Ball Bearing
			Housing Material
				
					Cast Iron
			Expansion / Non-expansion
				
					Non-Expansion
			Mounting Bolts
				
					3/8 Inch
			Relubricatable
				
					Yes
			Insert Part Number
				
					UEL205-100D1
			Seals
				
					Single Lip Contact
			Housing Configuration
				
					1 Piece Solid
			Inch - Metric
				
					Inch
			Other Features
				
					Single Row | Pedestal Base
			Category - BDI
				
					Pillow Block
			Harmonized Tariff Code
				
					8483.20.40.40
			Noun
				
					Bearing
			Keyword String
				
					Pillow Block
			Manufacturer URL
				
					https://www.nsk.com
			Weight / LBS
				
					2.9
			Long Description
				
					Pillow Block Bearing; 2 Bolt Pillow Block; 1" Bore; 3.15" Base to Center Height; Eccentric Collar Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
			Nominal Bolt Center to Center
				
					4.1 Inch | 104.1 Millimeter
			Length Thru Bore
				
					1.748 Inch | 44.4 Millimeter
			Base to Center Height
				
					3.15 Inch | 80 Millimeter
			Actual Bolt Center to Center
				
					4.1 Inch | 104.1Millimeter
			Bore
				
					1 Inch | 25.4 Millimeter
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh
 

 
						 
 
 
	
	

 
             LinkedIn
LinkedIn YouTube
YouTube Facebook
Facebook Instagram
Instagram Twitter
Twitter