 https://www.bdiexpress.com/medias/INDTIMPBXXXX-2BLT-UELP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUxNDF8aW1hZ2UvanBlZ3xhRFJpTDJoaE15OHhNREl5T0RJeU5ETTJNRFEzT0M5SlRrUlVTVTFRUWxoWVdGaGZNa0pNVkY5VlJVeFFYek13TUhnek1EQXVhbkJufDA4NjU5YmVmZmE4OTE4ODkyMzQzMGVmMTYzYTVhNmU5MmI1M2I1YzkyZmU2ODRiYjVmZTNiNGVhOWRmNGRmYjQ
                https://www.bdiexpress.com/medias/INDTIMPBXXXX-2BLT-UELP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUxNDF8aW1hZ2UvanBlZ3xhRFJpTDJoaE15OHhNREl5T0RJeU5ETTJNRFEzT0M5SlRrUlVTVTFRUWxoWVdGaGZNa0pNVkY5VlJVeFFYek13TUhnek1EQXVhbkJufDA4NjU5YmVmZmE4OTE4ODkyMzQzMGVmMTYzYTVhNmU5MmI1M2I1YzkyZmU2ODRiYjVmZTNiNGVhOWRmNGRmYjQ
                 https://www.bdiexpress.com/medias/INDTIMPBXXXX-2BLT-UELP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUxNDF8aW1hZ2UvanBlZ3xhRFJpTDJoaE15OHhNREl5T0RJeU5ETTJNRFEzT0M5SlRrUlVTVTFRUWxoWVdGaGZNa0pNVkY5VlJVeFFYek13TUhnek1EQXVhbkJufDA4NjU5YmVmZmE4OTE4ODkyMzQzMGVmMTYzYTVhNmU5MmI1M2I1YzkyZmU2ODRiYjVmZTNiNGVhOWRmNGRmYjQ
                https://www.bdiexpress.com/medias/INDTIMPBXXXX-2BLT-UELP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUxNDF8aW1hZ2UvanBlZ3xhRFJpTDJoaE15OHhNREl5T0RJeU5ETTJNRFEzT0M5SlRrUlVTVTFRUWxoWVdGaGZNa0pNVkY5VlJVeFFYek13TUhnek1EQXVhbkJufDA4NjU5YmVmZmE4OTE4ODkyMzQzMGVmMTYzYTVhNmU5MmI1M2I1YzkyZmU2ODRiYjVmZTNiNGVhOWRmNGRmYjQ
                
					
						
									TIMKEN
								TIMKEN
							
						
					UELP203
				 
				TIMKEN TIMKEN
Description
						
                            
								UELP203 PILLOW BLOCK HOUSING UNIT
Pillow Block Bearing; 2 Bolt Pillow Block; 17MM Bore; 30.2MM Base to Center Height; Eccentric Collar Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
                         	Part #
	                    
	                      	UELP203
							BDI #
						
	                      	21957514
							
						
Details
                    
                        
                            
                        2099-12-31
						http://schema.org/NewCondition
						https://schema.org/LimitedAvailability
                        https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/UELP203/p/21957514
						
		
		
		Your Price
					
								Request A Price
							
					
		
	
                            BDIExpress
                        
					
					
					
				
				| 
 | |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				31171511
					Weight / Kilogram
				0.005
					EAN
				0013992171375
					Product Group - BDI
				M06110
					Number of Mounting Holes
				
					2
			Mounting Method
				
					Eccentric Collar
			Housing Style
				
					2 Bolt Pillow Block
			Rolling Element
				
					Ball Bearing
			Housing Material
				
					Cast Iron
			Expansion / Non-expansion
				
					Non-Expansion
			Mounting Bolts
				
					10 Millimeter
			Relubricatable
				
					Yes
			Insert Part Number
				
					UE203
			Seals
				
					Nitrile Rubber Contact
			Housing Configuration
				
					1 Piece Solid
			Inch - Metric
				
					Metric
			Other Features
				
					Single Row
			Category - BDI
				
					Pillow Block
			Harmonized Tariff Code
				
					8483.20.40.40
			Noun
				
					Bearing
			Keyword String
				
					Pillow Block
			Manufacturer URL
				
					https://www.timken.com
			Weight / LBS
				
					1.7
			Long Description
				
					Pillow Block Bearing; 2 Bolt Pillow Block; 17MM Bore; 30.2MM Base to Center Height; Eccentric Collar Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
			Length Thru Bore
				
					1.72 Inch | 43.7 Millimeter
			Bore
				
					0.669 Inch | 17 Millimeter
			Nominal Bolt Center to Center
				
					3.6 Inch | 91.4 Millimeter
			Actual Bolt Center to Center
				
					3.7 Inch | 95Millimeter
			Base to Center Height
				
					1.188 Inch | 30.2 Millimeter
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh
 

 
						 
 

 
             LinkedIn
LinkedIn YouTube
YouTube Facebook
Facebook Instagram
Instagram Twitter
Twitter