

NTN
NTN
UELPL-2.3/8
NTN NTN
Description
UELPL-2.3/8 PILLOW BLOCK BEARING ; 2-3/8" BORE 2-11/16" BASE-CTR HGT 2 HOLE
Pillow Block Bearing; 2 Bolt Pillow Block; 2-3/8" Bore; 2.69" Base to Center Height; Eccentric Collar Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Part #
UELPL-2.3/8
BDI #
1235528
Details
566.31
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/UELPL-2-3-8/p/1235528
Your Price
$ 566.31 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
5.65
EAN
4547359235630
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Eccentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
5/8 Inch
Relubricatable
Yes
Insert Part Number
A-UEL212-206D1
Seals
Single Lip Contact Land Riding Rubber
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row | Low Base
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.ntnglobal.com
Manufacturer Item Number
UELPL-2.3/8
Weight / LBS
4.947
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 2-3/8" Bore; 2.69" Base to Center Height; Eccentric Collar Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Length Thru Bore
3.063 Inch | 77.8 Millimeter
Bore
2.375 Inch | 60.325 Millimeter
Nominal Bolt Center to Center
7.5 Inch | 190.5 Millimeter
Actual Bolt Center to Center
7.4 Inch | 188Millimeter
Base to Center Height
2.69 Inch | 68.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh