![UEP211-35NP](/medias/INDASIPBXXXX-UEP-NP-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQyMDZ8aW1hZ2UvanBlZ3xhRGhqTDJoak5TOHhNREV6TkRZME5qWXlNREU1TUM5SlRrUkJVMGxRUWxoWVdGaGZWVVZRWDA1UVh6SkNURlJmTXpBd2VETXdNQzVxY0djfDRmMWMyMTk2Y2ZlMTZlNzNkMGM1MWFlMjlhZWI3ZDFmYTEyNmNkODkwYzA0YTI4MGZiOGI0YjZlODY4ZjY0MTU)
![UEP211-35NP](/medias/INDASIPBXXXX-UEP-NP-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQyMDZ8aW1hZ2UvanBlZ3xhRGhqTDJoak5TOHhNREV6TkRZME5qWXlNREU1TUM5SlRrUkJVMGxRUWxoWVdGaGZWVVZRWDA1UVh6SkNURlJmTXpBd2VETXdNQzVxY0djfDRmMWMyMTk2Y2ZlMTZlNzNkMGM1MWFlMjlhZWI3ZDFmYTEyNmNkODkwYzA0YTI4MGZiOGI0YjZlODY4ZjY0MTU)
AMI BEARINGS
AMI BEARINGS
UEP211-35NP
AMI BEARINGS AMI BEARINGS
Description
UEP211-35NP PILLOW BLOCK BEARING ; 2-3/16" BORE 2-1/2" BASE-CTR HGT 2 HOLE
Pillow Block Bearing; 2 Bolt Pillow Block; 2-3/16" Bore; 2-1/2" Base to Center Height; Concentric Collar Mount; Ball Bearing; 6-3/8" Minimum Bolt Spacing; 7-1/8" Maximum Bolt Spacing; Relubricatable; Nickel Coated Cast Iron; Non-Expansion
Part #
UEP211-35NP
BDI #
121103
Details
347.18
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/UEP211-35NP/p/121103
Your Price
$ 347.18 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
4.064
EAN
0808250333127
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Concentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Nickel Coated Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
5/8 Inch
Relubricatable
Yes
Insert Part Number
UE211-35
Seals
Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row | Accu-Lok Collar Locking
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.amibearings.com
Weight / LBS
8.13
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 2-3/16" Bore; 2-1/2" Base to Center Height; Concentric Collar Mount; Ball Bearing; 6-3/8" Minimum Bolt Spacing; 7-1/8" Maximum Bolt Spacing; Relubricatable; Nickel Coated Cast Iron; Non-Expansion
Base to Center Height
2.5 Inch | 63.5 Millimeter
Bore
2.188 Inch | 55.575 Millimeter
Bolt Spacing Maximum
7.125 Inch | 180.975Millimeter
Nominal Bolt Center to Center
6.8 Inch | 172.7 Millimeter
Length Thru Bore
2.228 Inch | 56.6 Millimeter
Bolt Spacing Minimum
6.375 Inch | 161.925Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh