https://www.bdiexpress.com/medias/INDASIPBXXXX-UETB-BK-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NTY4MXxpbWFnZS9qcGVnfGFEa3lMMmhoT0M4eE1EYzJPVE14TVRjeU56WTBOaTlKVGtSQlUwbFFRbGhZV0ZoZlZVVlVRbDlDUzE4eVFreFVYek13TUhnek1EQXVhbkJufDEzYzE2ZDU2MDkyNmE3MjY2NTcwNGEwMmRhZDRhMzZkYTgyY2I4YWExYzlhMzVkYWMyNzc2ZDIyY2Q0MWViOWY
AMI BEARINGS
AMI BEARINGS
UETBL209-27B
AMI BEARINGS AMI BEARINGS
Description
UETBL209-27B TAPPED PILLOW BLOCK BEARING ; 1-11/16" ID
Pillow Block Bearing; 2 Bolt Tap Base Pillow Block; 1-11/16" Bore; 2-1/8" Base to Center Height; Concentric Collar Mount; Ball Bearing; Relubricatable; Thermoplastic; Non-Expansion
Part #
UETBL209-27B
BDI #
121764
Details
342.92
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/UETBL209-27B/p/121764
Your Price
$ 342.92 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
1.225
EAN
0808250333431
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Concentric Collar
Housing Style
2 Bolt Tap Base Pillow Block
Rolling Element
Ball Bearing
Housing Material
Thermoplastic
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Insert Part Number
UE209-27
Seals
Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row | Accu-Lok Collar Locking | Black Housing
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.amibearings.com
Weight / LBS
2.8
Long Description
Pillow Block Bearing; 2 Bolt Tap Base Pillow Block; 1-11/16" Bore; 2-1/8" Base to Center Height; Concentric Collar Mount; Ball Bearing; Relubricatable; Thermoplastic; Non-Expansion
Base to Center Height
2.125 Inch | 54 Millimeter
Length Thru Bore
1.976 Inch | 50.2 Millimeter
Actual Bolt Center to Center
3.8 Inch | 96.5Millimeter
Bore
1.688 Inch | 42.875 Millimeter
Nominal Bolt Center to Center
3.8 Inch | 96.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh