![UKP206D1](/medias/INDNSKPBXXXX-UKP-2BLT-300X300.jpg?context=bWFzdGVyfHJvb3R8Mzg5ODZ8aW1hZ2UvanBlZ3xhRFF6TDJnMU5TODVPVEkyTmpjNU5Ua3lPVGt3TDBsT1JFNVRTMUJDV0ZoWVdGOVZTMUJmTWtKTVZGOHpNREJZTXpBd0xtcHdad3xmMDkxN2ViMmJjMDdlMzkxNGQ0MmQ2MjcxN2QyODM2MGRmZWQ4ODlhYWQ5MDdhMzllZTlhZmZlN2Q4YWVjNzcz)
![UKP206D1](/medias/INDNSKPBXXXX-UKP-2BLT-300X300.jpg?context=bWFzdGVyfHJvb3R8Mzg5ODZ8aW1hZ2UvanBlZ3xhRFF6TDJnMU5TODVPVEkyTmpjNU5Ua3lPVGt3TDBsT1JFNVRTMUJDV0ZoWVdGOVZTMUJmTWtKTVZGOHpNREJZTXpBd0xtcHdad3xmMDkxN2ViMmJjMDdlMzkxNGQ0MmQ2MjcxN2QyODM2MGRmZWQ4ODlhYWQ5MDdhMzllZTlhZmZlN2Q4YWVjNzcz)
NSK
NSK
UKP206D1
NSK NSK
Description
UKP206D1 PILLOW BLOCK MOUNTED UNIT
Pillow Block Bearing; 2 Bolt Pillow Block; 42.9MM Base to Center Height; Tapered Adapter Sleeve Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Part #
UKP206D1
BDI #
1195472
Details
87.34
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/UKP206D1/p/1195472
Your Price
$ 87.34 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
2.87
EAN
0029176545634
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Tapered Adapter Sleeve
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
14 Millimeter
Relubricatable
Yes
Insert Part Number
UK206D1
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Single Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.nsk.com
Weight / LBS
3.96832
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 42.9MM Base to Center Height; Tapered Adapter Sleeve Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Actual Bolt Center to Center
4.8 Inch | 121Millimeter
Nominal Bolt Center to Center
4.8 Inch | 121.9 Millimeter
Bore
0 Inch | 0 Millimeter
Length Thru Bore
1.496 Inch | 38 Millimeter
Base to Center Height
1.688 Inch | 42.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh