AMI BEARINGS
AMI BEARINGS
UKP212+H2312
AMI BEARINGS AMI BEARINGS
Description
UKP212+H2312 PILLOW BLOCK BEARING ; 55MM ID
Pillow Block Bearing; 2 Bolt Pillow Block; 55MM Bore; 70MM Base to Center Height; Tapered Adapter Sleeve Mount; Ball Bearing; 175MM Minimum Bolt Spacing; 194MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
UKP212+H2312
BDI #
123765
Details
248.52
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/UKP212+H2312/p/123765
Your Price
$ 248.52 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
5.498
EAN
0808250230358
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Tapered Adapter Sleeve
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
16 Millimeter
Relubricatable
Yes
Insert Part Number
UK212+H2312
Seals
Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Single Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.amibearings.com
Manufacturer Item Number
UKP212+H2312
Weight / LBS
10.58
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 55MM Bore; 70MM Base to Center Height; Tapered Adapter Sleeve Mount; Ball Bearing; 175MM Minimum Bolt Spacing; 194MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Nominal Bolt Center to Center
7.4 Inch | 188 Millimeter
Bolt Spacing Maximum
7.638 Inch | 194Millimeter
Length Thru Bore
2.441 Inch | 62 Millimeter
Base to Center Height
2.756 Inch | 70 Millimeter
Bolt Spacing Minimum
6.89 Inch | 175Millimeter
Bore
2.165 Inch | 55 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh