AMI BEARINGS
AMI BEARINGS
UKP307+HA2307
AMI BEARINGS AMI BEARINGS
Description
UKP307+HA2307 PILLOW BLOCK BEARING ; 1-3/16" ID
Pillow Block Bearing; 2 Bolt Pillow Block; 1-3/16" Bore; 2-13/64" Base to Center Height; Tapered Adapter Sleeve Mount; Ball Bearing; 5-3/4" Minimum Bolt Spacing; 6-3/4" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
UKP307+HA2307
BDI #
123821
Details
233.52
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/UKP307+HA2307/p/123821
Your Price
$ 233.52 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
2.336
EAN
0808250466672
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Tapered Adapter Sleeve
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Insert Part Number
UK307+HA2307
Seals
Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row | Heavy Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.amibearings.com
Weight / LBS
5.15
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 1-3/16" Bore; 2-13/64" Base to Center Height; Tapered Adapter Sleeve Mount; Ball Bearing; 5-3/4" Minimum Bolt Spacing; 6-3/4" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Bolt Spacing Minimum
5.75 Inch | 146.05Millimeter
Bolt Spacing Maximum
6.75 Inch | 171.45Millimeter
Bore
1.188 Inch | 30.175 Millimeter
Nominal Bolt Center to Center
6.3 Inch | 160 Millimeter
Base to Center Height
2.203 Inch | 55.956 Millimeter
Length Thru Bore
1.693 Inch | 43 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


