AMI BEARINGS
AMI BEARINGS
UKPX20+HA2320
AMI BEARINGS AMI BEARINGS
Description
UKPX20+HA2320 PILLOW BLOCK BEARING ; 3-7/16" ID
Pillow Block Bearing; 2 Bolt Pillow Block; 3-7/16" Bore; 5" Base to Center Height; Tapered Adapter Sleeve Mount; Ball Bearing; 11-3/4" Minimum Bolt Spacing; 14-3/4" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
UKPX20+HA2320
BDI #
123951
Details
1262.34
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/UKPX20+HA2320/p/123951
Your Price
$ 1,262.34 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
33.248
EAN
0808250276875
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Tapered Adapter Sleeve
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1 Inch
Relubricatable
Yes
Insert Part Number
UKX20+HA2320
Seals
Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row | Medium Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.amibearings.com
Manufacturer Item Number
UKPX20+HA2320
Weight / LBS
72.6
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 3-7/16" Bore; 5" Base to Center Height; Tapered Adapter Sleeve Mount; Ball Bearing; 11-3/4" Minimum Bolt Spacing; 14-3/4" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Base to Center Height
5 Inch | 127 Millimeter
Nominal Bolt Center to Center
13.3 Inch | 337.8 Millimeter
Bolt Spacing Maximum
14.75 Inch | 374.65Millimeter
Bolt Spacing Minimum
11.75 Inch | 298.45Millimeter
Bore
3.438 Inch | 87.325 Millimeter
Length Thru Bore
3.819 Inch | 97 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh