AMI BEARINGS
AMI BEARINGS
UP005CE
AMI BEARINGS AMI BEARINGS
Description
UP005CE PILLOW BLOCK BEARING ; 25MM ID
Pillow Block Bearing; 2 Bolt Pillow Block; 25MM Bore; 32MM Base to Center Height; Eccentric Collar Mount; Ball Bearing; Die Cast Zinc Alloy; Non-Expansion
Part #
UP005CE
BDI #
124214
Details
63.98
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/UP005CE/p/124214
Your Price
$ 63.98 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0.322
EAN
0808250294381
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Eccentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Die Cast Zinc Alloy
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
8 Millimeter
Insert Part Number
U005
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Single Row | Light Duty | 1 Open and 1 Closed End Cover
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.amibearings.com
Manufacturer Item Number
UP005CE
Weight / LBS
0.66
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 25MM Bore; 32MM Base to Center Height; Eccentric Collar Mount; Ball Bearing; Die Cast Zinc Alloy; Non-Expansion
Length Thru Bore
1 Inch | 25.4 Millimeter
Nominal Bolt Center to Center
3.5 Inch | 88.9 Millimeter
Bore
0.984 Inch | 25 Millimeter
Base to Center Height
1.25 Inch | 32 Millimeter
Actual Bolt Center to Center
3.5 Inch | 90Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh