https://www.bdiexpress.com/medias/INDMORPBXXXX-USRBA-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NjI0M3xpbWFnZS9qcGVnfGFEZ3lMMmhtT0M4eE1EYzJPREkyT1RnMk9UQTROaTlKVGtSTlQxSlFRbGhZV0ZoZlZWTlNRa0ZmTWtKTVZGOHpNREI0TXpBd0xtcHdad3w5MWMzYWZmZTQzMjQ5OGNhOTMxYjA3YWVhNWViNWMyNmRkNWZjYTQyMDQ5YjI5NzFjNzBhZjBkMTgyODk3ZDRh
SEALMASTER
SEALMASTER
USRB5000AE-315
SEALMASTER SEALMASTER
Description
USRB5000AE-315 PILLOW BLOCK BEARING ; NON-RETURNABLE
Pillow Block Bearing; 2 Bolt Pillow Block; 3-15/16" Bore; 4-1/8" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 10" Minimum Bolt Spacing; 11-3/4" Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Part #
737664
BDI #
334323
Details
4966.38
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/USRB5000AE-315/p/334323
Your Price
$ 4,966.38 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
20.248
EAN
0662461367223
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
Tapered Adapter Sleeve
Housing Style
2 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
1 Inch
Relubricatable
Yes
Insert Part Number
USI5000A-315
Seals
Felt Labyrinth
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Double Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
USRB5000AE-315
Manufacturer Internal Number
737664
Weight / LBS
50.6
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 3-15/16" Bore; 4-1/8" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 10" Minimum Bolt Spacing; 11-3/4" Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Base to Center Height
4.125 Inch | 104.8 Millimeter
Bolt Spacing Maximum
11.75 Inch | 298.45Millimeter
Bore
3.938 Inch | 100.025 Millimeter
Nominal Bolt Center to Center
10.9 Inch | 276.9 Millimeter
Bolt Spacing Minimum
10 Inch | 254Millimeter
Length Thru Bore
5.938 Inch | 150.825 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh