SEALMASTER
SEALMASTER
USRB5000E-207
SEALMASTER SEALMASTER
Description
USRB5000E-207 PILLOW BLOCK BEARING ; 2-7/16" BORE 2-3/4" BASE-CTR HGT 2 HOLE
Pillow Block Bearing; 2 Bolt Pillow Block; 2-7/16" Bore; 2-3/4" Base to Center Height; Concentric Collar Mount; Spherical Roller Bearing; 6-13/16" Minimum Bolt Spacing; 7-7/16" Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Part #
737096
BDI #
334697
Details
777.58
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/USRB5000E-207/p/334697
Your Price
$ 777.58 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
7.416
EAN
0662461366486
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
Concentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
5/8 Inch
Relubricatable
Yes
Insert Part Number
USI5000-207
Seals
Felt Labyrinth
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Double Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
USRB5000E-207
Manufacturer Internal Number
737096
Weight / LBS
16
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 2-7/16" Bore; 2-3/4" Base to Center Height; Concentric Collar Mount; Spherical Roller Bearing; 6-13/16" Minimum Bolt Spacing; 7-7/16" Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Bore
2.438 Inch | 61.925 Millimeter
Base to Center Height
2.75 Inch | 69.85 Millimeter
Bolt Spacing Minimum
6.813 Inch | 173.05Millimeter
Nominal Bolt Center to Center
7.1 Inch | 180.3 Millimeter
Length Thru Bore
3.375 Inch | 85.725 Millimeter
Bolt Spacing Maximum
7.438 Inch | 188.925Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh