SEALMASTER
SEALMASTER
USRBF5000A-300
SEALMASTER SEALMASTER
Description
USRBF5000A-300 PILLOW BLOCK BEARING ; NON-RETURNABLE
Pillow Block Bearing; 4 Bolt Pillow Block; 3" Bore; 3-1/4" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 7-7/8" Minimum Bolt Spacing; 8-3/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
737570
BDI #
334194
Details
1473.46
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/USRBF5000A-300/p/334194
Your Price
$ 1,473.46 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
11.343
EAN
0662461364000
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Tapered Adapter Sleeve
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
5/8 Inch
Relubricatable
Yes
Insert Part Number
USI5000A-300
Seals
Felt Labyrinth
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Double Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
USRBF5000A-300
Manufacturer Internal Number
737570
Weight / LBS
26.4
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 3" Bore; 3-1/4" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 7-7/8" Minimum Bolt Spacing; 8-3/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Bolt Spacing Minimum
7.875 Inch | 200.025Millimeter
Base to Center Height
3.25 Inch | 82.55 Millimeter
Length Thru Bore
4.484 Inch | 113.894 Millimeter
Nominal Bolt Center to Center
8.1 Inch | 205.7 Millimeter
Bolt Spacing Maximum
8.375 Inch | 212.725Millimeter
Bore
3 Inch | 76.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh