https://www.bdiexpress.com/medias/INDMORPBXXXX-USRBFA-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NjI0MHxpbWFnZS9qcGVnfGFHSXhMMmhsTlM4eE1EYzJPRE01TlRjMk16YzBNaTlKVGtSTlQxSlFRbGhZV0ZoZlZWTlNRa1pCWHpSQ1RGUmZNekF3ZURNd01DNXFjR2N8Mjc5NDRjZGI0YWYzYmI2MjAwZTFlYjFlMWU3YmZhYWI5YjU4ZWY0OGNmN2U0NjQxYWU5MWU1NjlkOGQ0MzcyNw
SEALMASTER
SEALMASTER
USRBF5000AE-315-C
SEALMASTER SEALMASTER
Description
USRBF5000AE-315-C PILLOW BLOCK BEARING ; NON-RETURNABLE
Pillow Block Bearing; 4 Bolt Pillow Block; 3-15/16" Bore; 4-1/4" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 11" Minimum Bolt Spacing; 13" Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Part #
737667
BDI #
334228
Details
9042.78
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/USRBF5000AE-315-C/p/334228
Your Price
$ 9,042.78 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
22.7
EAN
0662461367254
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Tapered Adapter Sleeve
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
3/4 Inch
Relubricatable
Yes
Insert Part Number
USI5000A-315-C
Seals
Double Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Double Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
USRBF5000AE-315-C
Manufacturer Internal Number
737667
Weight / LBS
58.2
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 3-15/16" Bore; 4-1/4" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 11" Minimum Bolt Spacing; 13" Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Nominal Bolt Center to Center
12.5 Inch | 317.5 Millimeter
Length Thru Bore
5.938 Inch | 150.825 Millimeter
Base to Center Height
4.25 Inch | 108 Millimeter
Bolt Spacing Maximum
13 Inch | 330.2Millimeter
Bore
3.938 Inch | 100.025 Millimeter
Bolt Spacing Minimum
11 Inch | 279.4Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh