BROWNING
BROWNING
VPLE-231
BROWNING BROWNING
Description
VPLE-231 PILLOW BLOCK BEARING UNIT ; 1-15/16" BORE 2-3/16" BASE-CTR 2 HOLE
Pillow Block Bearing; 2 Bolt Pillow Block; 1-15/16" Bore; 2-3/16" Base to Center Height; Eccentric Collar Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Part #
767688
BDI #
311191
Details
176.38
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/VPLE-231/p/311191
Your Price
$ 176.38 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
3.069
EAN
0662289524389
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Eccentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
5/8 Inch
Relubricatable
Yes
Insert Part Number
VE-231
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row | Low Base
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VPLE-231
Manufacturer Internal Number
767688
Weight / LBS
6.2
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 1-15/16" Bore; 2-3/16" Base to Center Height; Eccentric Collar Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Bore
1.938 Inch | 49.225 Millimeter
Actual Bolt Center to Center
6.2 Inch | 157.5Millimeter
Nominal Bolt Center to Center
6.3 Inch | 160 Millimeter
Base to Center Height
2.188 Inch | 55.575 Millimeter
Length Thru Bore
2.469 Inch | 62.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh