BROWNING
BROWNING
VPS-132
BROWNING BROWNING
Description
VPS-132 PILLOW BLOCK BEARING UNIT ; 2" BORE 2-1/2" BASE-CTR HGT
Pillow Block Bearing; 2 Bolt Pillow Block; 2" Bore; 2-1/2" Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Part #
767863
BDI #
310930
Details
221.66
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/VPS-132/p/310930
Your Price
$ 221.66 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
3.645
EAN
0662289319084
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
5/8 Inch
Relubricatable
Yes
Insert Part Number
VS-132
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row | Light Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VPS-132
Manufacturer Internal Number
767863
Weight / LBS
7.7
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 2" Bore; 2-1/2" Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Bore
2 Inch | 50.8 Millimeter
Base to Center Height
2.5 Inch | 63.5 Millimeter
Length Thru Bore
1.656 Inch | 42.06 Millimeter
Nominal Bolt Center to Center
6.7 Inch | 170.2 Millimeter
Actual Bolt Center to Center
6.9 Inch | 175.3Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh