https://www.bdiexpress.com/medias/INDXXXPBXXXX-YAS-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8Njc5MHxpbWFnZS9qcGVnfGFEaG1MMmhpTlM4eE1EYzNNREl6TURnd05EVXhNQzlKVGtSWVdGaFFRbGhZV0ZoZldVRlRYekpDVEZSZk16QXdlRE13TUM1cWNHY3wyYjU0NTRkOTc1ZWUzZjc4ODAxMGVhMzA1ZjY4Y2M4MmIyNmIwYWMxNjYyNGZlZjg4NWY5ZDUyMmFmY2YxZGM4
https://www.bdiexpress.com/medias/INDXXXPBXXXX-YAS-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8Njc5MHxpbWFnZS9qcGVnfGFEaG1MMmhpTlM4eE1EYzNNREl6TURnd05EVXhNQzlKVGtSWVdGaFFRbGhZV0ZoZldVRlRYekpDVEZSZk16QXdlRE13TUM1cWNHY3wyYjU0NTRkOTc1ZWUzZjc4ODAxMGVhMzA1ZjY4Y2M4MmIyNmIwYWMxNjYyNGZlZjg4NWY5ZDUyMmFmY2YxZGM4
TIMKEN
TIMKEN
YAS 20 SGT
TIMKEN TIMKEN
Description
YAS 20 SGT PILLOW BLK BRG UNIT
Pillow Block Bearing; 2 Bolt Pillow Block; 20MM Bore; 33.3MM Base to Center Height; Set Screw Mount; Ball Bearing; 76.2MM Minimum Bolt Spacing; 115.8MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
YAS 20 SGT
BDI #
21958383
Details
155.03
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/YAS-20-SGT/p/21958383
Your Price
$ 155.03 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0.005
EAN
0013992133311
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
10 Millimeter
Relubricatable
Yes
Insert Part Number
GYE20KRRB SGT
Seals
Double Lip Contact Land Riding Rubber
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Single Row | High Base | Shaft Guarding Technology
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Weight / LBS
1.54919
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 20MM Bore; 33.3MM Base to Center Height; Set Screw Mount; Ball Bearing; 76.2MM Minimum Bolt Spacing; 115.8MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Bolt Spacing Minimum
3 Inch | 76.2Millimeter
Nominal Bolt Center to Center
3.8 Inch | 96.5 Millimeter
Base to Center Height
1.311 Inch | 33.3 Millimeter
Bore
0.787 Inch | 20 Millimeter
Length Thru Bore
1.217 Inch | 30.9 Millimeter
Bolt Spacing Maximum
4.559 Inch | 115.8Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

