https://www.bdiexpress.com/medias/INDFAFPBXXXX-YAS-BK-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8Njc0NnxpbWFnZS9qcGVnfGFEQXhMMmczTnk4eE1EYzNNREUzTkRrek5UQTNNQzlKVGtSR1FVWlFRbGhZV0ZoZldVRlRYMEpMWHpKQ1RGUmZNekF3ZURNd01DNXFjR2N8NGFhN2Q4NTA5MTFmNTFmOTJiYmU1ZDJmYjA1YzJmOTQzOTc3ZjFiNGVmZWQ2ZjFhYTIwYzViMDdkYmQzOGVlMA
TIMKEN
TIMKEN
YAS1 1/2 SGT
TIMKEN TIMKEN
Description
YAS1 1/2 SGT PILLOW BLK BRG UNIT ; 1-1/2" BORE 1-15/16" BASE-CTR HGT 2 HOLE
Pillow Block Bearing; 2 Bolt Pillow Block; 1-1/2" Bore; 1-15/16" Base to Center Height; Set Screw Mount; Ball Bearing; 4-11/32" Minimum Bolt Spacing; 6-13/32" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
YAS1 1/2 SGT
BDI #
1375437
Details
195.6
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/YAS1-1-2-SGT/p/1375437
Your Price
$ 195.60 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
2.282
EAN
0087796265653
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Insert Part Number
GY1108KRRB
Seals
Double Lip Contact Land Riding Rubber
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row | High Base | Shaft Guarding Technology
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
YAS1 1/2 SGT
Weight / LBS
5.679
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 1-1/2" Bore; 1-15/16" Base to Center Height; Set Screw Mount; Ball Bearing; 4-11/32" Minimum Bolt Spacing; 6-13/32" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Nominal Bolt Center to Center
5.4 Inch | 137.2 Millimeter
Base to Center Height
1.938 Inch | 49.2 Millimeter
Bore
1.5 Inch | 38.1 Millimeter
Length Thru Bore
1.938 Inch | 49.225 Millimeter
Bolt Spacing Minimum
4.344 Inch | 110.338Millimeter
Bolt Spacing Maximum
6.406 Inch | 162.7Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh