https://www.bdiexpress.com/medias/INDREXPBXXXX-KA3-2BLT-300X300.jpg?context=bWFzdGVyfHJvb3R8MTcxMTV8aW1hZ2UvanBlZ3xhR0kyTDJoaU15OHhNREl3T0RjME16SXlOelF5TWk5SlRrUlNSVmhRUWxoWVdGaGZTMEV6WHpKQ1RGUmZNekF3V0RNd01DNXFjR2N8ODhlNjA4Yjg2ZDc1MjhhMTQxYTE3OGIyZjQwYjc4ZjMyZjc4YzQ4YjkzZjc0MGE1MDg3ZDc0NGM1NDkxOTRiMA
REXNORD
REXNORD
ZA3315
REXNORD REXNORD
Description
ZA 3315 PILLOW BLOCK ROLLER BEARING ; 3-15/16" SHAFT DIA
Pillow Block Bearing; 2 Bolt Pillow Block; 3-15/16" Bore; 4-1/8" Base to Center Height; Eccentric Collar Mount; Spherical Roller Bearing; Relubricatable; Cast Iron; Non-Expansion
Part #
7561465
BDI #
18147288
Details
5081.5
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/ZA3315/p/18147288
Your Price
$ 5,081.50 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
25.37
EAN
0698210907037
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
Eccentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1 Inch
Relubricatable
Yes
Insert Part Number
3315U
Seals
Clearance
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Double Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
ZA3315
Manufacturer Internal Number
6890703
Weight / LBS
56
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 3-15/16" Bore; 4-1/8" Base to Center Height; Eccentric Collar Mount; Spherical Roller Bearing; Relubricatable; Cast Iron; Non-Expansion
Length Thru Bore
5.188 Inch | 131.775 Millimeter
Base to Center Height
4.125 Inch | 104.8 Millimeter
Nominal Bolt Center to Center
10.9 Inch | 276.9 Millimeter
Bore
3.938 Inch | 100.025 Millimeter
Actual Bolt Center to Center
10.9 Inch | 276.9Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh