https://www.bdiexpress.com/medias/INDREXXXTXXX-RB-ZA6115-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk1MTl8aW1hZ2UvanBlZ3xhR0ppTDJoall5OHhNRE0wTXpJeU56a3hOak14T0M5SlRrUlNSVmhZV0ZSWVdGaGZVa0pmV2tFMk1URTFYek13TUhnek1EQXVhbkJufDNlMmE2OWRiZjU5NGY2Y2Q3ZDJjMGMwY2Q5NmE2NTQ1YjJlM2RmMTQxMzJiOWI5MzgzYzY1ZTBhMTZiMjg2M2E
REXNORD
REXNORD
ZA6107044078
REXNORD REXNORD
Description
ZA6107044078 PILLOW BLOCK ROLLER BEARING, 1 7/16" (SMARTCATALOG)
Pillow Block Bearing; 2 Bolt Pillow Block; 1-7/16" Bore; 1-7/8" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; Relubricatable; Cast Iron; Non-Expansion
Part #
10470504
BDI #
26255520
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/ZA6107044078/p/26255520
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
EAN
782934897979
Weight / US pound
6.1
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
Tapered Adapter Sleeve
Housing Style
2 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Insert Part Number
6107U78
Seals
Clearance
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Double Row | C5 Clearance
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
6.1
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 1-7/16" Bore; 1-7/8" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; Relubricatable; Cast Iron; Non-Expansion
Length Thru Bore
3.328 Inch | 84.531 Millimeter
Base to Center Height
1.875 Inch | 47.6 Millimeter
Nominal Bolt Center to Center
5.3 Inch | 134.6 Millimeter
Bore
1.438 Inch | 36.525 Millimeter
Actual Bolt Center to Center
5 Inch | 127Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh