https://www.bdiexpress.com/medias/INDREXPBXXXX-ZAF6207-2BLT-300X300.jpg?context=bWFzdGVyfHJvb3R8MTg1NzV8aW1hZ2UvanBlZ3xhR1kzTDJoaFppOHhNREl3T0RjME16TTFPRFE1TkM5SlRrUlNSVmhRUWxoWVdGaGZXa0ZHTmpJd04xOHlRa3hVWHpNd01GZ3pNREF1YW5Cbnw3NWE5ZWQ4Yjk3M2ViNjMxODBjNDdkM2ZkMGU0NDgyOGRlZWEyMGMwZDcyMTQ0MWUxY2YyMjY2MjZjMzg0NjIy
REXNORD
REXNORD
ZAF6407YF
REXNORD REXNORD
Description
ZAF6407YF PILLOW BLOCK ROLLER BEARING ; 4-7/16" BORE 6" BASE-CTR HGT 4 HOLE
Pillow Block Bearing; 4 Bolt Pillow Block; 4-7/16" Bore; 6" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 14-1/2" Minimum Bolt Spacing; 16" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
7572114
BDI #
18147458
Details
8767.24
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/ZAF6407YF/p/18147458
Your Price
$ 8,767.24 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
64.33
EAN
0793699901689
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Tapered Adapter Sleeve
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
7/8 Inch
Relubricatable
Yes
Insert Part Number
6407YU
Seals
Clearance
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Double Row | Redesigned Shaft Size
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
ZAF6407YF
Manufacturer Internal Number
0190168
Weight / LBS
144
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 4-7/16" Bore; 6" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 14-1/2" Minimum Bolt Spacing; 16" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Length Thru Bore
6.25 Inch | 158.75 Millimeter
Bolt Spacing Minimum
14.5 Inch | 368.3Millimeter
Bolt Spacing Maximum
16 Inch | 406.4Millimeter
Base to Center Height
6 Inch | 152.4 Millimeter
Nominal Bolt Center to Center
15.3 Inch | 388.6 Millimeter
Bore
4.438 Inch | 112.725 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh