Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

ZEP5115MMF https://www.bdiexpress.com/medias/INDREXPBXXXX-KEP5-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI1NDl8aW1hZ2UvanBlZ3xhREl6TDJnd05pODVOamMwTXpjNU1ETTBOalUwTG1wd1p3fGI4ODdkOGQxNzVhNjRmZmViMDcwNTczN2Y2YzcwYWNlNjE4Y2Q4ZDVjNjM2ZmVmZmRiYWM1ZGRlMGRlZWNkYWE
18148236 Pillow Block Bearings 

REXNORD REXNORD

ZEP5115MMF

Description

ZEP5115MMF PILLOW BLOCK ROLLER BEARING ; POR 4 BLT HSG

Pillow Block Bearing; 4 Bolt Pillow Block; 115MM Bore; 120.7MM Base to Center Height; Concentric Collar Mount; Spherical Roller Bearing; 327.03MM Minimum Bolt Spacing; 358.78MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion

Part #

7566340

BDI #
18148236

Details

Request A Price CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
34.504
EAN
0698210202507
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Concentric Collar
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
19 Millimeter
Relubricatable
Yes
Insert Part Number
5115MMU
Seals
Clearance
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Double Row | Double Collar
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
ZEP5115MMF
Manufacturer Internal Number
.
Weight / LBS
76
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 115MM Bore; 120.7MM Base to Center Height; Concentric Collar Mount; Spherical Roller Bearing; 327.03MM Minimum Bolt Spacing; 358.78MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Bore
4.528 Inch | 115 Millimeter
Length Thru Bore
6.25 Inch | 158.75 Millimeter
Base to Center Height
4.752 Inch | 120.7 Millimeter
Nominal Bolt Center to Center
13.5 Inch | 342.9 Millimeter
Bolt Spacing Maximum
14.125 Inch | 358.78Millimeter
Bolt Spacing Minimum
12.875 Inch | 327.03Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh