REXNORD
REXNORD
ZEP6207F
REXNORD REXNORD
Description
ZEP6207F PILLOW BLOCK ROLLER BEARING
Pillow Block Bearing; 4 Bolt Pillow Block; 2-7/16" Bore; 2-3/4" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 6-15/16" Minimum Bolt Spacing; 8-3/4" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
7572176
BDI #
18148267
Details
2022.34
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/ZEP6207F/p/18148267
Your Price
$ 2,022.34 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
8.308
EAN
0793699903713
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Tapered Adapter Sleeve
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
5/8 Inch
Relubricatable
Yes
Insert Part Number
6207U
Seals
Clearance
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Double Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
ZEP6207F
Manufacturer Internal Number
190371
Weight / LBS
18.3
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 2-7/16" Bore; 2-3/4" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 6-15/16" Minimum Bolt Spacing; 8-3/4" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Bolt Spacing Maximum
8.75 Inch | 222.25Millimeter
Bore
2.438 Inch | 61.925 Millimeter
Base to Center Height
2.75 Inch | 69.85 Millimeter
Bolt Spacing Minimum
6.938 Inch | 176.225Millimeter
Nominal Bolt Center to Center
8.5 Inch | 215.9 Millimeter
Length Thru Bore
4.156 Inch | 105.562 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh