https://www.bdiexpress.com/medias/INDREXPBXXXX-KEP6-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NTI0N3xpbWFnZS9qcGVnfGFEWXlMMmc0WlM4eE1EYzNNREkwTURJM05EUTJNaTlKVGtSU1JWaFFRbGhZV0ZoZlMwVlFObDgwUWt4VVh6TXdNSGd6TURBdWFuQm58MDI3NDA0NTEyNzY1ZTg3YjE4MWYxMjczZTU1YTNhOWNiOWUwMDkzYjQyYjI2NDgwNDQyMzA5MzU0NTYwYWEwMA
REXNORD
REXNORD
ZEP6315F
REXNORD REXNORD
Description
ZEP6315F PILLOW BLOCK ROLLER BEARING ; POR 3-15/16" BORE 4-1/4" BASE-CTR 4-HOLE
Pillow Block Bearing; 4 Bolt Pillow Block; 3-15/16" Bore; 4-1/4" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 12" Minimum Bolt Spacing; 13" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
7572188
BDI #
18147857
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/ZEP6315F/p/18147857
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
27.63
EAN
0793699903768
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Tapered Adapter Sleeve
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/4 Inch
Relubricatable
Yes
Insert Part Number
6315U
Seals
Clearance
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Double Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
ZEP6315F
Manufacturer Internal Number
0190376
Weight / LBS
64.8
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 3-15/16" Bore; 4-1/4" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 12" Minimum Bolt Spacing; 13" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Base to Center Height
4.25 Inch | 108 Millimeter
Length Thru Bore
5.969 Inch | 151.613 Millimeter
Bolt Spacing Maximum
13 Inch | 330.2Millimeter
Nominal Bolt Center to Center
12.5 Inch | 317.5 Millimeter
Bore
3.938 Inch | 100.025 Millimeter
Bolt Spacing Minimum
12 Inch | 304.8Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh