REXNORD
REXNORD
ZP5200
REXNORD REXNORD
Description
ZP 5200 PILLOW BLOCK ROLLER BEARING ; 2" SHAFT DIA
Pillow Block Bearing; 2 Bolt Pillow Block; 2" Bore; 2-3/4" Base to Center Height; Concentric Collar Mount; Spherical Roller Bearing; Relubricatable; Cast Iron; Non-Expansion
Part #
7552970
BDI #
18149043
Details
2049.58
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/ZP5200/p/18149043
Your Price
$ 2,049.58 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
7.93
EAN
0698210162108
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
Concentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
5/8 Inch
Relubricatable
Yes
Insert Part Number
5200U
Seals
Clearance
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Double Row | Double Collar
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
ZP5200
Manufacturer Internal Number
6816210
Weight / LBS
17.5
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 2" Bore; 2-3/4" Base to Center Height; Concentric Collar Mount; Spherical Roller Bearing; Relubricatable; Cast Iron; Non-Expansion
Length Thru Bore
4.125 Inch | 104.78 Millimeter
Actual Bolt Center to Center
7.5 Inch | 190.5Millimeter
Nominal Bolt Center to Center
7.8 Inch | 198.1 Millimeter
Base to Center Height
2.75 Inch | 69.85 Millimeter
Bore
2 Inch | 50.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh