![ZP5303F](/medias/INDREXPBXXXX-KP5-4BLT-300X300.jpg?context=bWFzdGVyfHJvb3R8MTc1NzZ8aW1hZ2UvanBlZ3xhREZqTDJoaVlTOHhNREl3T0RjME16QTJNelU0TWk5SlRrUlNSVmhRUWxoWVdGaGZTMUExWHpSQ1RGUmZNekF3V0RNd01DNXFjR2N8NTI5NzVlYjQyZTQ2MGJmMzMwOTJkZjY1YzVhMWExY2I1Y2IwMTQwY2MzOGRmZTI0YjJiMmI2N2U4NzVjYjBiNA)
![ZP5303F](/medias/INDREXPBXXXX-KP5-4BLT-300X300.jpg?context=bWFzdGVyfHJvb3R8MTc1NzZ8aW1hZ2UvanBlZ3xhREZqTDJoaVlTOHhNREl3T0RjME16QTJNelU0TWk5SlRrUlNSVmhRUWxoWVdGaGZTMUExWHpSQ1RGUmZNekF3V0RNd01DNXFjR2N8NTI5NzVlYjQyZTQ2MGJmMzMwOTJkZjY1YzVhMWExY2I1Y2IwMTQwY2MzOGRmZTI0YjJiMmI2N2U4NzVjYjBiNA)
REXNORD
REXNORD
ZP5303F
REXNORD REXNORD
Description
ZP 5303F PILLOW BLOCK ROLLER BEARING ; 3-3/16" SHAFT DIA
Pillow Block Bearing; 4 Bolt Pillow Block; 3-3/16" Bore; 4" Base to Center Height; Concentric Collar Mount; Spherical Roller Bearing; Relubricatable; Cast Iron; Non-Expansion
Part #
7553170
BDI #
18149051
Details
5541.48
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/ZP5303F/p/18149051
Your Price
$ 5,541.48 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
23.56
EAN
0698210163402
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Concentric Collar
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/4 Inch
Relubricatable
Yes
Insert Part Number
5303U
Seals
Clearance
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Double Row | Double Collar
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
ZP5303F
Manufacturer Internal Number
6816340
Weight / LBS
52
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 3-3/16" Bore; 4" Base to Center Height; Concentric Collar Mount; Spherical Roller Bearing; Relubricatable; Cast Iron; Non-Expansion
Length Thru Bore
5.313 Inch | 134.95 Millimeter
Bore
3.188 Inch | 80.975 Millimeter
Base to Center Height
4 Inch | 101.6 Millimeter
Actual Bolt Center to Center
11.5 Inch | 292.1Millimeter
Nominal Bolt Center to Center
11.5 Inch | 292.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh