https://www.bdiexpress.com/medias/INDREXPBXXXX-KP5-4BLT-300X300.jpg?context=bWFzdGVyfHJvb3R8MTc1NzZ8aW1hZ2UvanBlZ3xhREZqTDJoaVlTOHhNREl3T0RjME16QTJNelU0TWk5SlRrUlNSVmhRUWxoWVdGaGZTMUExWHpSQ1RGUmZNekF3V0RNd01DNXFjR2N8NTI5NzVlYjQyZTQ2MGJmMzMwOTJkZjY1YzVhMWExY2I1Y2IwMTQwY2MzOGRmZTI0YjJiMmI2N2U4NzVjYjBiNA
REXNORD
REXNORD
ZP5515F
REXNORD REXNORD
Description
ZP 5515F PILLOW BLOCK ROLLER BEARING ; 5-15/16" SHAFT DIA
Pillow Block Bearing; 4 Bolt Pillow Block; 5-15/16" Bore; 7-1/16" Base to Center Height; Concentric Collar Mount; Spherical Roller Bearing; Relubricatable; Cast Iron; Non-Expansion
Part #
7553310
BDI #
18149058
Details
22830.76
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/ZP5515F/p/18149058
Your Price
$ 22,830.76 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
115.52
EAN
0698210164607
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Concentric Collar
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1-1/8 Inch
Relubricatable
Yes
Insert Part Number
5515U
Seals
Clearance
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Double Row | Double Collar
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
ZP5515F
Manufacturer Internal Number
6816460
Weight / LBS
255
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 5-15/16" Bore; 7-1/16" Base to Center Height; Concentric Collar Mount; Spherical Roller Bearing; Relubricatable; Cast Iron; Non-Expansion
Length Thru Bore
8.125 Inch | 206.375 Millimeter
Actual Bolt Center to Center
20.5 Inch | 520.7Millimeter
Base to Center Height
7.063 Inch | 179.4 Millimeter
Nominal Bolt Center to Center
20.5 Inch | 520.7 Millimeter
Bore
5.938 Inch | 150.825 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh