Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

ZP5608F https://www.bdiexpress.com/medias/INDREXBRGXXX-RB-SRB-PBU-ZP5200-300x300.jpg?context=bWFzdGVyfHJvb3R8OTQzMXxpbWFnZS9qcGVnfGFETXhMMmhsTkM4NU1qVTNNVE0xTkRNNU9UQXlMbXB3Wnd8ZWE4NjhmM2ZkYzFhYzQ0YWIwODkxMGFlZGY3ZWI2ODY1OTIzNWRiNDhjY2UzOGFkMGZhMGY2ZGIxYmQxYjU5ZQ
18149096 Pillow Block Bearings 

REXNORD REXNORD

ZP5608F

Description

ZP5608F PILLOW BLOCK ROLLER BEARING ; POR 4 BOLT 6-1/2" SHAFT DIA

Pillow Block Bearing; 4 Bolt Pillow Block; 6-1/2" Bore; 7-7/8" Base to Center Height; Concentric Collar Mount; Spherical Roller Bearing; Relubricatable; Cast Iron; Non-Expansion

Part #

7564559

BDI #
18149096

Details

Request A Price CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
154.675
EAN
0698210024222
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Concentric Collar
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1-1/4 Inch
Relubricatable
Yes
Insert Part Number
5608U
Seals
Clearance
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Double Row | Double Collar
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
10422079
Weight / LBS
341
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 6-1/2" Bore; 7-7/8" Base to Center Height; Concentric Collar Mount; Spherical Roller Bearing; Relubricatable; Cast Iron; Non-Expansion
Bore
6.5 Inch | 165.1 Millimeter
Base to Center Height
7.875 Inch | 200 Millimeter
Actual Bolt Center to Center
23 Inch | 584.2Millimeter
Length Thru Bore
8.75 Inch | 222.25 Millimeter
Nominal Bolt Center to Center
23 Inch | 584.2 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh