REXNORD
REXNORD
ZP9203F
REXNORD REXNORD
Description
ZP9203F PILLOW BLOCK ROLLER BEARING ; 4 BOLT 4-BOLT 2.188" BORE CI
Pillow Block Bearing; 4 Bolt Pillow Block; 2-3/16" Bore; 3" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; Relubricatable; Cast Iron; Non-Expansion
Part #
7564681
BDI #
18148741
Details
3165.38
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/ZP9203F/p/18148741
Your Price
$ 3,165.38 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
10.342
EAN
0698210168803
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Tapered Adapter Sleeve
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
5/8 Inch
Relubricatable
Yes
Insert Part Number
9203U
Seals
Clearance
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Double Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
ZP9203F
Manufacturer Internal Number
6816880
Weight / LBS
22.8
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 2-3/16" Bore; 3" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; Relubricatable; Cast Iron; Non-Expansion
Actual Bolt Center to Center
8.3 Inch | 210.8Millimeter
Bore
2.188 Inch | 55.575 Millimeter
Base to Center Height
3 Inch | 76.2 Millimeter
Length Thru Bore
3.344 Inch | 84.938 Millimeter
Nominal Bolt Center to Center
8.3 Inch | 210.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh