Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

ZP9311YF https://www.bdiexpress.com/medias/INDREXPBXXXX-KP9-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA5MDV8aW1hZ2UvanBlZ3xhRFl3TDJoalpTODVOamMwTkRZM01ERTJOek0wTG1wd1p3fGZiNzEyYmE1OTBiYTA2YzNiMWZkMGY3ZGYxMTY1OTZjYmY1ZDNjZTIyZmVhMzk1YjllMDg5ZDY4YjAwYTgxODg
18148750 Pillow Block Bearings 

REXNORD REXNORD

ZP9311YF

Description

ZP9311YF PILLOW BLOCK ROLLER BEARING ; POR W/ADP 4 BLT

Pillow Block Bearing; 4 Bolt Pillow Block; 3-11/16" Bore; 5-3/4" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; Relubricatable; Cast Iron; Non-Expansion

Part #

7564698

BDI #
18148750

Details

Request A Price CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
49.94
EAN
0698210713423
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Tapered Adapter Sleeve
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1 Inch
Relubricatable
Yes
Insert Part Number
9311YU
Seals
Clearance
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Double Row | Redesigned Shaft Size
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
ZP9311YF
Manufacturer Internal Number
6871342
Weight / LBS
110
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 3-11/16" Bore; 5-3/4" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; Relubricatable; Cast Iron; Non-Expansion
Actual Bolt Center to Center
14.8 Inch | 375.9Millimeter
Bore
3.688 Inch | 93.675 Millimeter
Length Thru Bore
5.281 Inch | 134.137 Millimeter
Nominal Bolt Center to Center
14.8 Inch | 375.9 Millimeter
Base to Center Height
5.75 Inch | 146.1 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh