REXNORD
REXNORD
ZPS5307FB
REXNORD REXNORD
Description
ZPS5307FB PILLOW BLOCK ROLLER BEARING ; 4 BOLT
Pillow Block Bearing; 4 Bolt Pillow Block; 3-7/16" Bore; 4" Base to Center Height; Concentric Collar Mount; Spherical Roller Bearing; Relubricatable; Cast Iron; Expansion
Part #
7565034
BDI #
18148824
Details
5759.8
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/ZPS5307FB/p/18148824
Your Price
$ 5,759.80 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
29.056
EAN
0698210022822
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Concentric Collar
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
3/4 Inch
Relubricatable
Yes
Insert Part Number
5307U
Seals
Clearance
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Double Row | Double Collar | 1 Closed End Cover
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
ZPS5307FB
Manufacturer Internal Number
6802282
Weight / LBS
57
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 3-7/16" Bore; 4" Base to Center Height; Concentric Collar Mount; Spherical Roller Bearing; Relubricatable; Cast Iron; Expansion
Length Thru Bore
5.313 Inch | 134.95 Millimeter
Bore
3.438 Inch | 87.325 Millimeter
Actual Bolt Center to Center
11.5 Inch | 292.1Millimeter
Base to Center Height
4 Inch | 101.6 Millimeter
Nominal Bolt Center to Center
11.5 Inch | 292.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh