TIMKEN
TIMKEN
SAF 513
TIMKEN TIMKEN
Description
SAF 513L FXOP PILLOW BLOCK HOUSING ; 2 BOLT TAPERED BORE CAST IRON
Pillow Block Housing Unit; 4 Bolt; 3" Base to Center Height; 8-1/8" Minimum Bolt Spacing; 9-1/2" Maximum Bolt Spacing; Cast Iron Material; For Roller Bearing
Part #
SAF 513L FXOP
BDI #
1372287
Details
571.67
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/SAF-513/p/1372287
Your Price
$ 571.67 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171519
Weight / Kilogram
8.41
EAN
0087796168404
Product Group - BDI
M06288
Noun
Housing
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Product Detail
Pillow Block Housing Unit
Product Specification
4 Bolt; 3" Base to Center Height; 8-1/8" Minimum Bolt Spacing; 9-1/2" Maximum Bolt Spacing; Cast Iron Material
Long Description
Pillow Block Housing Unit; 4 Bolt; 3" Base to Center Height; 8-1/8" Minimum Bolt Spacing; 9-1/2" Maximum Bolt Spacing; Cast Iron Material; For Roller Bearing